Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USK-M OD 17 Thread M16 x 1.5 IP 54

  • Mfr # 5020.330.016

  • Zoro # G516123801


product price: $14.29
/ea
Sold in multiples of 50 for $714.50

Key Features

Color
Grey
Outside Dia.
17 mm
Thread Size
M16 x 1.5
Dimension I
0.43 in
Dimension B
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.330.016
Zoro #
G516123801
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
17 mm
Thread Size
M16 x 1.5
Dimension I
0.43 in
Dimension B
1.18 in
Dimension C
0.47 in
Dimension WS2
1.06 in
Dimension WS1
0.94 in
Dimension D
1.69 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.