Long Flexible Funnel with Hose, safely with fluids ranging in temperature from -31DegF to 221DegF

  • Mfr # TEC-FUNN-LR

  • Zoro # G813343315


product price: $36.69
/ea

Key Features

Material
NBR (Nitrile) Rubber
Length
16 in
Includes
One large red funnel
Shape
Round
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-FUNN-LR
Zoro #
G813343315
UPC #
860005596447
Country of Origin
United States

Dimensions

Length
16 in
Dia. (In.)
5 in

Details

Material
NBR (Nitrile) Rubber
Color
Red
Includes
One large red funnel
Shape
Round

Description

The FlexAll Flexible Rubber Funnel - Red is made from chemical-resistant Nitrile Butadiene Rubber NBR for superior strength while providing a true 360 degrees of flexibility and can be used safely with fluids ranging in temperature from -31DegF to 221DegF. They can be pinched, squished, and bent into all those tight areas when needed, giving you the confidence they will work for your purpose. Our FlexAll funnel was designed to be kink-resistant with smooth interior walls allowing for optimal fluid outflow without the possibility of trapping dirt. It will be the last funnel you need to purchase.


  • Flexible: This funnel is made from chemical-resistant nitrile rubber, making it flexible and easy to fit into tight spots. Our funnels have a kink-resistant design to keep shape, ensuring an optimal flow.
  • Heavy Duty: Our funnel is made to last. The funnel is produced from a single piece of nitrile chemical-resistant rubber (NBR), making it impossible to break or crack, unlike plastic funnels that can easily develop leaks over time. Our funnel can withstand even the roughest treatment and still look and function like new! The smooth interior walls prevent any accumulation of grime that can lead to fluid contamination.
  • Versatile: The Flex-All Funnel is the last funnel you'll ever need! This heavy duty funnel is perfect for any job that includes transferring fluids. The funnel has an anti-spill and anti-splash design which helps to prevent a mess. Our funnel has a wide mouth and sturdy integrated handle, so it's easy to use even when you're wearing gloves! With the long funnel trimmable outlet, you can customize it to your needs.
  • Fluid Compatible: Our funnel with hose is safe to use with: engine oil, kerosene, diesel, gasoline, automatic transmission fluid, gear oil, hydraulic fluid, naptha, ethylene glycol based antifreeze, general petroleum products, isopropanol based windshield washer fluid, DOT 5 brake fluid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.