Zoro Homepage

Air Tapping Arm, 34 In Reach, 400 RPM

  • Mfr # T4-A32

  • Zoro # G8898556


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Free Speed
400 RPM
Torque
28 ft-lb
Max. Tap Capacity Steel
1/2 in
Max. Tap Capacity Aluminum
9/16 in
Reach
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4-A32
Zoro #
G8898556
UPC #
-
Country of Origin
United States

Dimensions

Tooling Size
1
Tool Holder Size
Size 1

Details

Item
Air Tapping Arm
Free Speed
400 RPM
Torque
28 ft-lb
Max. Tap Capacity Steel
1/2 in
Max. Tap Capacity Aluminum
9/16 in
Reach
34 in
Number of Speeds
1
CFM @ Full Load
24 cfm
Required Pressure
90 psi
Includes
Angle Mount, Base, Filter Lubricator, Reversible Air Motor
Weight Capacity
45 lb
Reversible
Yes
Max. Pressure
120 psi
Maximum Tapping Capacity - Steel
1/2 in
Air Consumption
24 cfm
Maximum Reach
34 in
Maximum Operating Pressure
120 psi
Minimum Reach
11 in
Maximum Tapping Capacity - Aluminum
9/16 in

Description

Air Tapping Arm, Maximum Reach 34 in, Minimum Reach 11 in, Maximum Tapping Capacity - Steel 1/2 in, Maximum Tapping Capacity - Aluminum 9/16 in, Tool Holder Size Size 1, Free Speed 400 RPM, Torque 28 ft-lb, Air Consumption 24 cfm, Number of Speeds 1, Includes Angle Mount, Base, Filter Lubricator, Reversible Air Motor, Maximum Operating Pressure 120 psi, Required Pressure 90 psi, Reversible Yes, Weight Capacity 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.