Shop FLEXARM

Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp

  • Mfr # S-36-GBM
  • Zoro # G8898574

product price: 
$
5,883.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 5/16 in
Air Inlet
1/4 in NPT Male
Horsepower
0.4 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-36-GBM
Zoro #
G8898574
UPC #
-
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Male
Horsepower
0.4 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
Bearing Flange, F/L and Hose, Magnet, Sleeve
Duty
Heavy Duty
Collet
1/4 in
Bearing Type
Ball
Variable Speed
No
Throttle
Lever
Handle Material
Aluminum
Grinder Orientation
Straight
Characteristics
Arm Range 14 to 51 in, Mobile, Repairs Inside The Die
Reach
51 in
CFM @ Full Load
19.0
Application
Removal of Weld
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Air Consumption
19 cfm
Minimum Speed
20,000 RPM
Air Inlet Gender
Male
Tether Style
Not Teather Capable
Safety Stop Mechanisms
None
Switch Type
Lever
Tool Style
Straight
Air Pressure
90 psi
Exhaust Location
Rear
Power Source
Air Powered
Anti-Kickback Clutch Type
None
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
20,000 RPM
Speed - Maximum
20,000 RPM
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
37 5/16 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
1/2 in
Wire Rope Length
37 5/16 in
Length
37 5/16 in

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Bearing Flange, F/L and Hose, Magnet, Sleeve, Safety Stop Mechanisms None, Anti-Kickback Clutch Type None, Power Source Air Powered

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.