Zoro Homepage

Ducting Hose, 12 ft L, Black

  • Mfr # 2900225012

  • Zoro # G502673297


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/4 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
30 psi
Hose Color
Black
Temp. Range
-40 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900225012
Zoro #
G502673297
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/4 in
Hose Length
12 ft
Bend Radius
1.8 in

Details

Max. Working Pressure @ 70 F
30 psi
Hose Color
Black
Temp. Range
-40 Degrees to 300 Degrees F
Standards
UL94V-O
Compatible Chemicals
Chemical Fumes, High Temperature
Item
Industrial Duct Hose
Hose Tube Material
Neoprene Coated Fiberglass
For Media Type
Fumes, High Temperature
Vacuum Rating
29 Hg
Water
X
Hose Reinforcement Material
Steel Wire
Not Recommended Chemicals
Cutting Oil, Liquids, Water

Description

Industrial Duct Hose, Hose Inside Dia. 2 1/4 in, Hose Length 12 ft, Hose Tube Material Neoprene Coated Fiberglass, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 1.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.