Zoro Homepage

Ducting Hose, 12 ft L, Black

  • Mfr # 2900600012

  • Zoro # G502673259


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
19 psi
Hose Color
Black
Temp. Range
-40 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900600012
Zoro #
G502673259
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
12 ft
Bend Radius
4 in

Details

Max. Working Pressure @ 70 F
19 psi
Hose Color
Black
Temp. Range
-40 Degrees to 300 Degrees F
Standards
UL94V-O
Vacuum Rating
5 Hg
Water
X
Item
Industrial Duct Hose
Compatible Chemicals
Chemical Fumes, High Temperature
Hose Tube Material
Neoprene Coated Fiberglass
Hose Reinforcement Material
Steel Wire
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Fumes, High Temperature

Description

Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 12 ft, Hose Tube Material Neoprene Coated Fiberglass, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 5 Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.