Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 12 ft L, Red

  • Mfr # 2650175012

  • Zoro # G002658916


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 3/4 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
30 psi
Hose Color
Red
Temp. Range
-65 Degrees to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650175012
Zoro #
G002658916
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 3/4 in
Hose Length
12 ft
Bend Radius
1.7 in

Details

Max. Working Pressure @ 70 F
30 psi
Hose Color
Red
Temp. Range
-65 Degrees to 550 Degrees F
Hose Reinforcement Material
Steel Wire
Vacuum Rating
29 Hg
Water
X
Item
Ducting Hose
Hose Tube Material
Silicone Coated Fiberglass
For Media Type
Fumes, High Temperature
Compatible Chemicals
Chemical Fumes, High Temperature
Not Recommended Chemicals
Cutting Oil, Liquids, Water

Description

Ducting Hose, Hose Inside Dia. 1 3/4 in, Hose Length 12 ft, Hose Tube Material Silicone Coated Fiberglass, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 1.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.