Zoro Homepage

Ducting Hose, 12 ft L, Red

  • Mfr # 2650400012

  • Zoro # G302658920


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
30 psi
Hose Color
Red
Temp. Range
-65 Degrees to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650400012
Zoro #
G302658920
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
12 ft
Bend Radius
3 in

Details

Max. Working Pressure @ 70 F
30 psi
Hose Color
Red
Temp. Range
-65 Degrees to 550 Degrees F
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Fumes, High Temperature
Compatible Chemicals
Chemical Fumes, High Temperature
Water
X
Item
Ducting Hose
Hose Tube Material
Silicone Coated Fiberglass
Hose Reinforcement Material
Steel Wire
Vacuum Rating
27 Hg

Description

Ducting Hose, Hose Inside Dia. 4 in, Hose Length 12 ft, Hose Tube Material Silicone Coated Fiberglass, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 27 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.