Zoro Homepage

Ducting Hose, 15 ft L, Black/Yellow

  • Mfr # 3420600015

  • Zoro # G602673258


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
15 ft
Max. Working Pressure @ 70 F
7 psi
Hose Color
Black, Yellow
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3420600015
Zoro #
G602673258
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
15 ft
Bend Radius
3.5 in

Details

Max. Working Pressure @ 70 F
7 psi
Hose Color
Black, Yellow
Temp. Range
-65 Degrees to 250 Degrees F
Standards
UL94V-O
Compatible Chemicals
Air Movement, Chemical Fumes
Item
Industrial Duct Hose
For Media Type
Air Movement, Fumes
Vacuum Rating
Not Rated
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Hose Tube Material
Neoprene Coated Fiberglass
Hose Reinforcement Material
Steel Wire
Water
X

Description

Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 15 ft, Hose Tube Material Neoprene Coated Fiberglass, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 7 psi, Temp. Range -65 Degrees to 250 Degrees F, Standards UL94V-O, Bend Radius 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.