Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, Black

  • Mfr # 8351090025

  • Zoro # G802658956


product price: $332.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
9 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-50 Degrees to 285 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8351090025
Zoro #
G802658956
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
9 in
Hose Length
25 ft
Bend Radius
9 in

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-50 Degrees to 285 Degrees F
Compatible Chemicals
Dust, Chemical Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
For Media Type
Dust, Fumes
Hose Reinforcement Material
Steel Wire
Vacuum Rating
8 Hg
Hose Tube Material
TPE
Item
Ducting Hose

Description

Ducting Hose, Hose Inside Dia. 9 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 8 Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.