Zoro Homepage

Ducting Hose, 25 ft L, Black

  • Mfr # 8351120025

  • Zoro # G902658931


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-50 Degrees to 285 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8351120025
Zoro #
G902658931
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Bend Radius
10 in

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-50 Degrees to 285 Degrees F
Water
X
Hose Reinforcement Material
Steel Wire
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Hose Tube Material
TPE
Item
Ducting Hose
For Media Type
Dust, Fumes
Vacuum Rating
4 Hg
Compatible Chemicals
Dust, Chemical Fumes

Description

Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 4 Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.