Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, Black

  • Mfr # 8731060025

  • Zoro # G802658918


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
7 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8731060025
Zoro #
G802658918
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Bend Radius
6 in

Details

Max. Working Pressure @ 70 F
7 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
Hose Reinforcement Material
Steel Wire
Compatible Chemicals
Dust, Chemical Fumes
Vacuum Rating
15 Hg
Item
Ducting Hose
Water
X
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Hose Tube Material
TPE

Description

Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 15 Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.