Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, Clear

  • Mfr # 8061080025

  • Zoro # G002673261


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
3 psi
Hose Color
Clear
Temp. Range
20 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8061080025
Zoro #
G002673261
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
8 in
Hose Length
25 ft
Bend Radius
4.6 in

Details

Max. Working Pressure @ 70 F
3 psi
Hose Color
Clear
Temp. Range
20 Degrees to 160 Degrees F
Standards
FDA
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Hose Reinforcement Material
Steel Wire
Vacuum Rating
1.73 Hg
For Media Type
Air
Compatible Chemicals
Dust, Chemical Fumes
Item
Industrial Duct Hose
Water
X
Hose Tube Material
PVC

Description

Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 1.73 Hg, Max. Working Pressure @ 70 F 3 psi, Temp. Range 20 Degrees to 160 Degrees F, Standards FDA, Bend Radius 4.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.