Zoro Homepage

Ducting Hose, 25 ft L, Clear

  • Mfr # 8331025025

  • Zoro # G202673283


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
30 psi
Hose Color
Clear
Temp. Range
-65 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8331025025
Zoro #
G202673283
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Bend Radius
2.7 in

Details

Max. Working Pressure @ 70 F
30 psi
Hose Color
Clear
Temp. Range
-65 Degrees to 225 Degrees F
Hose Tube Material
Polyurethane
For Media Type
Chips, Dust, Fumes, Shavings
Hose Reinforcement Material
Steel Wire
Compatible Chemicals
Chips, Dust, Chemical Fumes, Shavings
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Item
Industrial Duct Hose
Water
X
Vacuum Rating
19 Hg

Description

Industrial Duct Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 19 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 2.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.