Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, Clear

  • Mfr # 8371080025

  • Zoro # G702658940


product price: $405.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Clear
Temp. Range
-65 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8371080025
Zoro #
G702658940
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
8 in
Hose Length
25 ft
Bend Radius
8 in

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Clear
Temp. Range
-65 Degrees to 225 Degrees F
Standards
FDA
Water
X
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Hose Reinforcement Material
Steel Wire
For Media Type
Chips, Dust, Fumes, Shavings
Vacuum Rating
9 Hg
Hose Tube Material
Polyurethane
Item
Ducting Hose
Compatible Chemicals
Chips, Dust, Chemical Fumes, Shavings

Description

Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -65 Degrees to 225 Degrees F, Standards FDA, Bend Radius 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.