Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, Clear/Yellow

  • Mfr # 3493025025

  • Zoro # G402673281


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
35 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3493025025
Zoro #
G402673281
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Bend Radius
3.5 in

Details

Max. Working Pressure @ 70 F
35 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Vacuum Rating
28 Hg
Hose Reinforcement Material
ABS
For Media Type
Chips, Dust, Fumes, Shavings
Item
Industrial Duct Hose
Water
X
Compatible Chemicals
Chips, Dust, Chemical Fumes, Shavings
Hose Tube Material
Polyurethane

Description

Industrial Duct Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Yellow, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 35 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.