Zoro Homepage

Ducting Hose, 25 ft L, Clear/Yellow

  • Mfr # 3493030025

  • Zoro # G902673248


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
32 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3493030025
Zoro #
G902673248
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Bend Radius
3.7 in

Details

Max. Working Pressure @ 70 F
32 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Item
Industrial Duct Hose
Water
X
Compatible Chemicals
Chips, Dust, Chemical Fumes, Shavings
Vacuum Rating
28 Hg
For Media Type
Chips, Dust, Fumes, Shavings
Hose Tube Material
Polyurethane
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Hose Reinforcement Material
ABS

Description

Industrial Duct Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Yellow, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 32 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 3.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.