Zoro Homepage

Ducting Hose, 50 ft L, Black

  • Mfr # 8351080050

  • Zoro # G802658901


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
8 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
12 psi
Hose Color
Black
Temp. Range
-50 Degrees to 285 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8351080050
Zoro #
G802658901
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
8 in
Hose Length
50 ft
Bend Radius
7.5 in

Details

Max. Working Pressure @ 70 F
12 psi
Hose Color
Black
Temp. Range
-50 Degrees to 285 Degrees F
Vacuum Rating
8 Hg
Hose Tube Material
TPE
For Media Type
Dust, Fumes
Hose Reinforcement Material
Steel Wire
Item
Ducting Hose
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Ducting Hose, Hose Inside Dia. 8 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 8 Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 7.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.