Zoro Homepage

Industrial Ducting Hose, 10" ID, 25 ft L

  • Mfr # 1911000025

  • Zoro # G509982743


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
3 psi
Hose Color
Silver
Temp. Range
20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1911000025
Zoro #
G509982743
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Bend Radius
7 in

Details

Max. Working Pressure @ 70 F
3 psi
Hose Color
Silver
Temp. Range
20 Degrees to 250 Degrees F
Item
Industrial Ducting Hose
Hose Tube Material
PVC Coated Fiberglass

Description

Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material PVC Coated Fiberglass, Hose Color Silver, Max. Working Pressure @ 70 F 3 psi, Temp. Range 20 Degrees to 250 Degrees F, Bend Radius 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.