Zoro Homepage

Industrial Ducting Hose, 5" ID, 25 ft L

  • Mfr # 1910500025

  • Zoro # G409982690


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
5.5 psi
Hose Color
Silver
Temp. Range
20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910500025
Zoro #
G409982690
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Bend Radius
3.5 in

Details

Max. Working Pressure @ 70 F
5.5 psi
Hose Color
Silver
Temp. Range
20 Degrees to 250 Degrees F
Item
Industrial Ducting Hose
Hose Tube Material
PVC Coated Fiberglass

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material PVC Coated Fiberglass, Hose Color Silver, Max. Working Pressure @ 70 F 5.5 psi, Temp. Range 20 Degrees to 250 Degrees F, Bend Radius 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.