Pivot Mount Grinder Guard
- Mfr # 13041
- Zoro # G3314047
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
For Use With
10, 8
Width
8-1/2"
Thickness
3/16"
Height
6-1/2"
Overall Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13041
- Zoro #
- G3314047
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pivot Mount Grinder Guard
- For Use With
- 10, 8
Dimensions
- Width
- 8-1/2"
- Thickness
- 3/16"
- Height
- 6-1/2"
- Overall Width
- 3/16 in
Description
Pivot Mount Grinder Guard, Overall Width 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.