Shop FLEXCART

FC-100 Tool Utility Cart, 7 Drawer, Black, Stainless Steel, 14-1/4 in W x 37-1/2 in D x 45 in H

  • Mfr # FC100-ECSS-NT
  • Zoro # G2688701

product price: 
$
3,164.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Color
Black
Material
Stainless Steel
Includes
Parts Organizers, Padlocks, Tool Bag
Features
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC100-ECSS-NT
Zoro #
G2688701
UPC #
-
Country of Origin
China
Item
Tool Utility Cart
Number of Drawers
7
Color
Black
Material
Stainless Steel
Includes
Parts Organizers, Padlocks, Tool Bag
Features
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels
For Use With
Mfr. No. FC100-ECTS
Tool Storage Type Included
Tool Chest Combo
Drawer Capacity
75 lb
Storage Capacity
5,737 cu in
Locking System
Padlock
Number of Shelves
2
Series
FC-100
Drawer Color
Silver
Handles
Tubular Steel
Work Surface Material
Rubber, Steel
Finish
Powder Coated
Drawer Slides
Ball Bearing
Caster Wheel Material
Polyurethane
Caster Type
(2) Fixed, (2) Swivel with Brake
Load Rating
200 lb
Gauge
16 ga to 22 ga
Tool Box Duty Rating
Standard Duty
Caster Material
Aluminum, Plastic, Steel
Lid Style
No Lid
Body Color
Black
Drawer Gauge
20 ga
Body Finish
Powder Coated
Largest Maximum Drawer Load Capacity
75 lb
Drawer Slide Features
Ball Bearing, Friction lock
Caster Brake Type
Foot Operated
Handle Grip Style
Tubular Steel
Number of Cabinets
1
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
75 lb
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Cabinet Top Liner Material
Stainless Steel
Body Material
Stainless Steel
Caster Tread Material
Rubber
Drawer Material
Steel
Drawer Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Total Load Capacity
200 lb
Total Storage Capacity
21,254.4 cu in
Number of Keys Included
3
Drawer Liner Material
Foam Rubber
Part of a Modular System
Not Part of a Modular System
Body Gauge
20 ga
Includes Tools
Tools Not Included
Finish/Color
Powder Coated Black
Body Finish/Color
Matte Black
Duty Rating
Light Duty
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Width
14 1/4 in
Depth
37-1/2 in
Height
45 in
Caster Size
8 in x 5 in
Overall Width
37 1/2 in
Overall Depth
14 1/2 in
Overall Height
45 in
Caster Width
1 1/4 in, 2 in
Caster Diameter
5 in, 8 in
Cabinet Dimensions
(1) 18, 13 1/2, 3 1/4, (2) 18, 13.5, 2.25, (4) 18, 13.5, 4.25
Handle Length
12 in
Handle Width
14 in
Fits Chest Size
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels

Description

Tool Utility Cart, FC-100 Series, Standard Duty, Width 14 1/4 in, Depth 37 1/2 in, Height 45 in, Number of Drawers 7, Color Black, Drawer Color Silver, Drawer Capacity 75 lb, Drawer Slides Ball Bearing, Finish Powder Coated, Storage Capacity 5,737 cu in, Load Rating 200 lb, Caster Size 8 in x 5 in, Number of Shelves 2, Material Stainless Steel, Gauge 16 to 22, Work Surface Material Rubber, Steel, Caster Wheel Material Polyurethane, Caster Type (2) Fixed, (2) Swivel with Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.