Shop FLEXCART

FC-50 Tool Utility Cart, 3 Drawer, Black, Aluminum, 15 in W x 13 in D x 27 in H

  • Mfr # FC-50NT
  • Zoro # G9084002

product price: 
$
819.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Color
Black
Material
Aluminum
Includes
Locking Cover and Cable, Padlock, Zip-it Drain Cleaning Tool
Features
Flexcart Engineering Cart as Possible While Maintaining a Small, Light-Weight, Quick Call Engineering Cart That was Designed With Input From Hundreds of Engineering Professionals Across North America, Suitcase Sized, Very Portable Size That is Easily Carried Up-Stairs and Loaded Into a Vehicle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC-50NT
Zoro #
G9084002
UPC #
854851008155
Country of Origin
United States

Dimensions

Width
15 in
Depth
13 in
Height
27 in
Caster Size
4 in x 1-1/4 in
Overall Height
45 in
Caster Width
1 1/4 in
Overall Width
14 1/2 in
Overall Depth
37 1/2 in
Handle Length
20 in
Caster Diameter
4 in
Cabinet Dimensions
(3) 13 1/2, 12 1/2, 4 1/2
Handle Width
5 in
Fits Chest Size
Flexcart Engineering Cart as Possible While Maintaining a Small, Light-Weight, Quick Call Engineering Cart That was Designed With Input From Hundreds of Engineering Professionals Across North America, Suitcase Sized, Very Portable Size That is Easily Carried Up-Stairs and Loaded Into a Vehicle

Details

Item
Tool Utility Cart
Number of Drawers
3
Color
Black
Material
Aluminum
Includes
Locking Cover and Cable, Padlock, Zip-it Drain Cleaning Tool
Features
Flexcart Engineering Cart as Possible While Maintaining a Small, Light-Weight, Quick Call Engineering Cart That was Designed With Input From Hundreds of Engineering Professionals Across North America, Suitcase Sized, Very Portable Size That is Easily Carried Up-Stairs and Loaded Into a Vehicle
Configuration
Center Bank: (3) 13-1/2 in W x 12 in D x 4-1/2 in H
Load Rating
40 lb
Number of Shelves
1
Storage Capacity
5,200 cu in
Caster Type
Roller Bearing
Series
FC-50
Drawer Color
Black
For Use With
Mfr. No. FC100-ETB , CC-100
Locking System
Padlock
Finish
Powder Coated
Drawer Capacity
22 lb
Caster Material
Plastic
Largest Maximum Drawer Load Capacity
15 lb
Drawer Material
Plastic
Smallest Maximum Drawer Load Capacity
15 lb
Drawer Gauge
20 ga
Cabinet Top Liner Material
Aluminum
Body Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Not Included
Caster Brake Type
No Brake Included
Lid Style
No Lid
Part of a Modular System
Not Part of a Modular System
Drawer Finish
Powder Coated
Drawer Slide Features
None
Drawer Slide Type
Ball Bearing
Body Color
Black
Body Gauge
20 ga
Caster Tread Material
Rubber
Body Material
Aluminum, Plastic
Includes Tools
Tools Not Included
Number of Cabinets
0
Number of Keys Included
2
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Total Load Capacity
40 lb
Total Storage Capacity
4,199 cu in
Body Finish/Color
Matte Black
Duty Rating
Light Duty
Finish/Color
Powder Coated Black
Shell Material
Aluminum, Plastic

Description

Tool Utility Cart, FC-50 Series, Standard Duty, Width 15 in, Depth 13 in, Height 27 in, Number of Drawers 3, Color Black, Drawer Color Black, Drawer Capacity 22 lb, Drawer Slides None, Finish Powder Coated, Storage Capacity 5,200 cu in, Load Rating 40 lb, Caster Size 4 in x 1-1/4 in, Number of Shelves 1, Material Aluminum, Plastic, Gauge 12, Work Surface Material Not Applicable, Caster Wheel Material Rubber, Caster Type Roller Bearing, Locking System Padlock, Handles Strong Extendable Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.