Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, Light Duty, Tool Utility Cart

  • Mfr # FC-100CSWAT

  • Zoro # G8661519


product price: $3,508.19
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Color
Black
Material
Steel
Duty Rating
Light Duty
Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-100CSWAT
Zoro #
G8661519
UPC #
854851008179
Country of Origin
China

Dimensions

Width
14 1/2 in
Depth
37 in
Caster Size
8 in x 2 in
Height
45 in
Overall Width
37 1/2 in
Overall Depth
14 1/2 in
Overall Height
45 in
Caster Diameter
5 in, 8 in
Caster Width
2 in

Details

Number of Shelves
2
Color
Black
Material
Steel
Item
Tool Utility Cart
Duty Rating
Light Duty
Tool Box Duty Rating
Heavy Duty
Series
100CS
Handles
Tubular Steel
Caster Wheel Material
Rubber
Caster Material
Steel/Rubber
Drawer Color
Silver
Features
Ball Bearing Drawer Slides, Drawers and Built-In Parts Organizing Bins That Allow Maximum Storage and Organization, Lightweight, Narrow Designs with Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet When Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Load Rating
250 lb
Locking System
Padlockable
Includes
Locking Front Tool Compartment, Locks, Padlock; Cabinet Top Liner; Tools
Drawer Capacity
75 lb
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
16,524 cu in
Configuration
Center Bank: (2) 17-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 17-3/4 in W x 13-1/4 in D x 3-1/8 in H, (4) 17-3/4 in W x 13-1/4 in D x 4-1/8 in H, Front Cabinet: (1) 5-1/4 in W x 12 in D x 25-3/4 in H
For Use With
Tool Storage
Gauge
16 to 22
Work Surface Material
Rubber, Steel
Finish
Powder Coated Matte
Caster Type
(2) Swivel with Lock
Load Capacity
250 lb
Number of Drawers
7
Handle Grip Style
Tubular Steel
Body Material
Carbon Steel
Drawer Slide Type
Ball Bearing
Includes Tools
Yes
Drawer Material
Steel
Largest Maximum Drawer Load Capacity
75 lb
Drawer Gauge
20 ga
Drawer Slide Features
Ball Bearing
Number of Cabinets
0
Number of Keys Included
3
Body Gauge
16 ga
Body Color
Black
Body Finish
Matte
Caster Brake Type
(2) Swivel with Lock
Total Storage Capacity
16,524 cu in
Lid Style
No Lid
Drawer Finish
Matte
Includes Drawer Liners
Yes
Total Load Capacity
250 lb
Includes Cabinet Top Liner
Yes
Finish/Color
Powder Coated Black
Body Finish/Color
Matte Black
Load Capacity per Drawer
75 lb
Number of Wrenches
0
Cutting Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Pliers
0
Tool Storage Type
Tool Cart
Tool Storage Material
Carbon Steel
Number of Electrical and Telecom Tools
0
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches
Electrical and Telecom Tools Included
None
Wrenches Included
None
Number of Miscellaneous Tools
0
Striking and Struck Tools Included
None
Miscellaneous Tools Included
None
Number of Striking and Struck Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Pieces
130
Pliers Included
None
Includes Casters
Yes

Description

Tool Utility Cart, Locking System Padlockable, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 7, Body Color Black, Body Finish Matte, Number of Pieces 130, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.