Shop FLEXCART
See all product information
Create Account
Caster Set, 5 in -Dia, Gray, 300 lb, 1PR
- Mfr # FC-HDLC
- Zoro # G7791859
product price:Â
$
79.19
/pr
Key Features
Impact Rated
No
Color
Gray
Overall Width
5 in
Wheel Width
1 1/4 in
Overall Height
6 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-HDLC
- Zoro #
- G7791859
- UPC #
- 854851008728
- Country of Origin
- China
- Impact Rated
- No
- Color
- Gray
- Item
- Caster Set
- For Use With
- Utility Carts
- Wheel/Tread Material
- Rubber
- Load Capacity - Maximum
- 300 lb
- Compatible Brand
- FlexCart
- Compatible Manufacturer Model Number
- 100, 200, 300, 400
- Total Load Capacity
- 300 lb
- Compatible with Manufacturer Model No.
- 100, 200, 300, 400
- Caster Material
- Rubber
- Wire Color
- Gray
- Compatible Product Type
- Utility Carts
Dimensions
- Overall Width
- 5 in
- Wheel Width
- 1 1/4 in
- Overall Height
- 6 5/16 in
- Wheel Dia.
- 5 in
- Caster Width
- 1 1/4 in
- Caster Diameter
- 5 in
- Caster Height
- 6 5/16 in
Description
Caster Set, Caster Diameter 5 in, Caster Height 6 5/16 in, Caster Material Rubber, Caster Width 1 1/4 in, Color Gray, Compatible With Grainger Part Number 35XR82, 35XR83, 498X54, 498X55, 498X56, 498X57, 499H45, 499H46, 499H47, 499H48, 499H49, Compatible with Manufacturer Model No. 100, 200, 300, 400, For Use With Utility Carts, Includes Not Applicable, Total Load Capacity 300 lb, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.