Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance / Engineering Tool Bag, 84pcs

  • Mfr # FC100-ETB

  • Zoro # G9404841


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
84
Includes
Marker, Parts Storage Box with Dividers for Up to 18 Storage Spaces, Pencil
Features
Compact Design, Light Weight, Only 15 lb., Includes A Professional Tool Set Chosen By Working Engineers, 84 Tools In 42 Labeled Pockets Providing The Ability to Quickly Inventory Every Tool In The Set, Heavy Duty 1600 Denier Polyester Fabric Over High Strength ABS Plastic, Includes Both A Handle and A Shoulder Strap for Easy Transport
Number of Cutting Tools
4
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC100-ETB
Zoro #
G9404841
UPC #
-
Country of Origin
United States

Dimensions

Drive Size1
3/8 in

Details

Item
Maintenance Tool Kit
Number of Pieces
84
Includes
Marker, Parts Storage Box with Dividers for Up to 18 Storage Spaces, Pencil
Features
Compact Design, Light Weight, Only 15 lb., Includes A Professional Tool Set Chosen By Working Engineers, 84 Tools In 42 Labeled Pockets Providing The Ability to Quickly Inventory Every Tool In The Set, Heavy Duty 1600 Denier Polyester Fabric Over High Strength ABS Plastic, Includes Both A Handle and A Shoulder Strap for Easy Transport
Number of Cutting Tools
4
Nonsparking
No
Number of Measuring Tools
2
Tool Kit Product Grouping
Tool Kits
Inspection and Retrieving Tools Included
(1) Inspection Mirror, (1) Magnetic Pick-Up Tool, (1) Pick-Up Tools, (1) Tweezers
Deburring and Finishing Tools Included
Round File
Striking Tools Included
1/2 in Chisel, Punch
Tool Storage Type Included
Bag
Number of Brushes
2
Number of Pliers
4
Tool Storage Included
Yes
Sockets and Accessories Included
3 in Socket Extension, Socket Wrench, (8) SAE Sockets
Hex and Torx Keys Included
Hex Key Set
Prybars and Pullers Included
Mini Pry Bar
Cutting Tools Included
(2) Saw Blades, (1) Scissors, (1) Utility Knives
Number of Deburring and Finishing Tools
1
No. of Putty Knives and Scrapers Included
2
Number of Electrical and Telecomm Tools
2
Insulated / Uninsulated
Uninsulated
Number of Inspection and Retrieving Tools
4
Electrical and Telecomm Tools Included
Voltage Sensor, Wire Stripper
Tool Families Included
Abrasives and Finishing Tools, Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in, 3/8 in, 7/16 in Nut Drivers
Brushes Included
Plastic Brush, Wire Brush
Number of Prybars and Pullers
1
Pliers Included
(1) Tongue and Groove Pliers, Lineman's Pliers, (1) Locking Pliers, (1) Long-Nose Pliers
Measuring Tools Included
16 ft Tape Measure, Torpedo Level
Number of Lights
1
Number of Nut Drivers and Nutsetters
4
Number of Wrenches
1
Putty Knives and Scrapers Included
(1) Painters Tool, (1) Scraper
Number of Striking Tools
2
Number of Sockets and Accessories
10
Screwdrivers Included
Mini Screwdriver, (6) Philips Bits, (5) Nut Driver Bits, (2) Stubby Screwdriver Bits, Multi-Bit Screwdriver (11) Tools, Flathead Screwdriver
Number of Miscellaneous Tools
4
Wrenches Included
Adjustable Wrenches
Lights Included
Mini Flashlight
Number of Screwdrivers
26
Number of Hex and Torx Keys
9
Miscellaneous Tools Included
(1) Flashlight, (1) Marker, (2) Brushes
Material
1680D Polyester/High Strength ABS Plastic
Measurement Type
SAE
Insulated
Uninsulated
Screwdrivers, Keys, and Bits Included
(1) Mini Screwdriver, (1) Slotted Screwdriver, (1) Multi-Bit Screwdriver, (12) Specialty Screwdrivers, (5) Nut Driver Bits, (6) Phillips Screwdrivers, (9) Hex Keys
Number of Plumbing Tools
0
HVAC Tools Included
None
Number of HVAC Tools
0
Tool Storage Type
Tool Bag
Sockets, Drive Tools, and Accessories Included
(1) Accessory, (1) Drive Tool, (8) Sockets
Number of Measuring and Testing Tools
2
Measuring and Testing Tools Included
(1) Tape Measure, (1) Level
Non-Sparking
No
Striking and Struck Tools Included
(1) Chisel, (1) Nail Punch
Number of Putty Knives and Scrapers
2
Foam Inserts Included
No
Number of Electrical and Telecom Tools
2
Number of Striking and Struck Tools
2
Abrasives and Finishing Tools Included
(1) Round File
Number of Sockets, Drive Tools, and Accessories
10
Number of Abrasives and Finishing Tools
1
Electrical and Telecom Tools Included
(1) Voltage Sensor, (1) Wire Stripper
Plumbing Tools Included
None
Number of Screwdrivers, Keys, and Bits
35

Description

The Flexcart FC100-ETB Maintenance / Engineering Tool Bag is a complete tool kit that includes everything you need to get the job done. It comes with a variety of tools for your convenience, including nut drivers and nutsetters, sockets and accessories, pliers, inspection and retrieving tools, cutting tools, measuring tools, putty knives and scrapers, striking tools. The bag itself is equipped with plenty of storage space so that you can keep all your necessary items together in one place. If you are looking for a reliable tool kit that has everything you need for basic repair work or light maintenance jobs around the house or office, then this is it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.