Zoro Homepage

Tool Bag, Black, Polyester, 42 Pockets

  • Mfr # FC-30TBNT

  • Zoro # G4339434


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Color
Black
Material
Polyester
Features
Tool Bag
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-30TBNT
Zoro #
G4339434
UPC #
854851008308
Country of Origin
China

Dimensions

Width
11"
Overall Depth
10 in
Length
13 in
Overall Length
13 in
Overall Width
13 in
Overall Height
11 in
Depth
9"
Height
9-1/2"
Interior Depth
9 1/2 in
Interior Width
7 in
Interior Height
7 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Tool Bag
Finish
Powder Coated
Closure Type
Open Top
Number of Pockets
42
Number of Pieces
1
Includes
Tools
Number of Inside Pockets
22
Number of Outside Pockets
20
Series
FC30
Bag Style
Tote
Number of Bags
1
Shape
Rectangle
Material Weight
1,600 den
Reinforced Bottom
Reinforced Bottom Included
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
Carpenter, Electrician, Plumber
Includes Keys
Keys Not Included
Total Load Capacity
30 lb
Compatible Modular System
FC30
Strap Material
ABS, Polyester

Description

If you are looking for a tool bag that can hold all your tools, the Flexcart FC-30TBNT Tool Bag is the perfect choice. The open top allows you to easily access the contents of this black polyester tool bag. With 42 pockets and a series of 30, this tool bag has plenty of space for all your tools. It has an overall depth, length and width of 10 in., 13 in., and 13 in. respectively. It also has an overall height of 11 in. and comes with a padded shoulder strap for easy carrying. If you want to keep your tools organised when on the go, then the Flexcart FC-30TBNT Tool Bag is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.