Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Set, Series 20

  • Mfr # FC-20TBTS

  • Zoro # G8682660


product price: $435.19
/ea
Free Shipping & Returns

Key Features

Number of Pieces
62
Includes
Socket Extension
Wrenches Included
Adjustable Wrenches
Tool Storage Included
No
Number of Cutting Tools
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-20TBTS
Zoro #
G8682660
UPC #
854851008322
Country of Origin
Multiple

Dimensions

Drive Size1
3/8 in

Details

Item
Tool Set
Number of Pieces
62
Includes
Socket Extension
Wrenches Included
Adjustable Wrenches
Tool Storage Included
No
Number of Cutting Tools
3
Insulated
Uninsulated
Inspection and Retrieving Tools Included
(1) Inspection Mirror, (1) Magnetic Pick-Up Tool, (1) Tweezers
Number of Wrenches
1
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Pliers Included
(1) Tongue and Groove Pliers, Lineman's Pliers, (1) Locking Pliers, (1) Long-Nose Pliers
Miscellaneous Tools Included
(1) Flashlight, (1) Marker, (1) Painter's Tool, (1) Pencil, (1) Saw Handle, (2) Brushes
Measurement Type
SAE
Putty Knives and Scrapers Included
(1) Scraper
Cutting Tools Included
(1) Knife, (1) Blade, (1) Scissors
Number of Inspection and Retrieving Tools
3
Number of Miscellaneous Tools
7
Number of Pliers
4
Number of Electrical and Telecom Tools
2
Striking and Struck Tools Included
(1) Chisel, (1) File, (1) Nail Punch, (1) Prybar
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (2) Accessories, (8) Sockets
Number of Striking and Struck Tools
4
Tool Storage Type
None, Tools Only
Abrasives and Finishing Tools Included
None
Number of Plumbing Tools
0
Screwdrivers, Keys, and Bits Included
(1) Bit Holder, (1) Phillips Screwdriver, (1) Slotted Screwdriver, (1) Specialty Screwdriver, (2) Multi-Bit Screwdriver, (4) Nut Drivers, (5) Nut Driver Bits, (9) Hex Keys
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
24
Number of Putty Knives and Scrapers
1
Number of Sockets, Drive Tools, and Accessories
11
Number of HVAC Tools
0
HVAC Tools Included
None
Plumbing Tools Included
None
Measuring and Testing Tools Included
(1) Tape Measure, (1) Level
Electrical and Telecom Tools Included
(1) Voltage Sensor, (1) Wire Stripper
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
2
Series
20

Description

The Flexcart FC-20TBTS Tool Bag, Series 20 is a high quality tool kit. It includes the following screwdriver, plier, chisel, scraper, file, saw, cutter, wrench set, socket, driver bit, magnetic pick-up tool and carpenters pencil. The kit also features an inspection mirror and pick tool. The Flexcart FC-20TBTS Tool Bag is everything you need to tackle any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.