No. 2 Clipper Lacing, 12 in, Stainless Steel, 12 PK

  • Mfr # 28001412

  • Zoro # G4790624


product price: $98.89
/pk 12, $8.24/ea
Free Shipping & Returns

Key Features

Lacing Type
Clipper
Lacing Number
#2
Lacing Length
12 in
Lacing Material
Stainless Steel
For Maximum Belt Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001412
Zoro #
G4790624
UPC #
725559888564
Country of Origin
United States

Dimensions

Lacing Length
12 in
For Maximum Belt Thickness
3/16 in
For Minimum Belt Thickness
5/32 in
For Minimum Pulley Diameter
2 in
Length (In.)
12

Details

Lacing Type
Clipper
Lacing Number
#2
Lacing Material
Stainless Steel
Includes Connecting Pins
Yes
Type
#2 Clipper Lace
For Use On
Belt Thickness Range of .156" to .187"
Item
Conveyor Belt Lacing
Material
Stainless Steel

Description

Conveyor Belt Lacing, Clipper, #2, 12 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 5/32 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 2 in, Includes Connecting Pins Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.