Zoro Homepage

550J36NC Lacing, L36 In

  • Mfr # 28001525

  • Zoro # G6863017


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Lacing Type
Bolt-Hinge
Lacing Number
550
Lacing Length
36 in
Lacing Material
Steel
For Maximum Belt Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001525
Zoro #
G6863017
UPC #
725559756740
Country of Origin
United States

Dimensions

Lacing Length
36 in
For Maximum Belt Thickness
5/8 in
For Minimum Belt Thickness
1/4 in
For Minimum Pulley Diameter
9 in
Length (In.)
36

Details

Lacing Type
Bolt-Hinge
Lacing Number
550
Lacing Material
Steel
Maximum Working Tension
300 piw
Includes Connecting Pins
Yes
Type
550J36NC
Item
Conveyor Belt Lacing
Material
Steel

Description

Conveyor Belt Lacing, Bolt-Hinge, 550, 36 in Lacing Length, Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 5/8 in, For Minimum Pulley Diameter 9 in, Maximum Working Tension 300 piw, Includes Connecting Pins Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.