Zoro Homepage

550SJ24NCS Lacing, L24 In

  • Mfr # 28001535

  • Zoro # G6790192


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Lacing Type
Bolt-Hinge
Lacing Number
550
Lacing Length
24 in
Lacing Material
Stainless Steel
For Maximum Belt Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001535
Zoro #
G6790192
UPC #
725559756764
Country of Origin
United States

Dimensions

Lacing Length
24 in
For Maximum Belt Thickness
5/8 in
For Minimum Belt Thickness
1/4 in
For Minimum Pulley Diameter
9 in
Length (In.)
24

Details

Lacing Type
Bolt-Hinge
Lacing Number
550
Lacing Material
Stainless Steel
Maximum Working Tension
300 piw
Includes Connecting Pins
Yes
Material
Stainless Steel
Type
550SJ24NCS
Item
Conveyor Belt Lacing

Description

Conveyor Belt Lacing, Bolt-Hinge, 550, 24 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 5/8 in, For Minimum Pulley Diameter 9 in, Maximum Working Tension 300 piw, Includes Connecting Pins Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.