Zoro Homepage

Alligator Lacing, No 15, SS, L24 In, PK4

  • Mfr # 28001450

  • Zoro # G6599887


product price: $308.99
/pk 4, $77.25/ea
Free Shipping & Returns

Key Features

Lacing Type
Alligator
Lacing Number
#15
Lacing Length
24 in
Lacing Material
Stainless Steel
For Maximum Belt Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001450
Zoro #
G6599887
UPC #
725559756597
Country of Origin
United States

Dimensions

Lacing Length
24 in
For Maximum Belt Thickness
5/32 in
For Minimum Belt Thickness
1/8 in
For Minimum Pulley Diameter
2 1/2 in
Length (In.)
24

Details

Lacing Type
Alligator
Lacing Number
#15
Lacing Material
Stainless Steel
Maximum Working Tension
65 piw
Includes Connecting Pins
Yes
Type
#15 Alligator Lace
Material
Stainless Steel
Item
Conveyor Belt Lacing

Description

Conveyor Belt Lacing, Alligator, #15, 24 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 1/2 in, Maximum Working Tension 65 piw, Includes Connecting Pins Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.