Zoro Homepage
This item is Discontinued.
Flexco Conveyor Belt Lacing, Lacing 12" L 1XSPG12

Conveyor Belt Lacing, Lacing 12" L (Discontinued)

  • Mfr # 1XSPG12
  • Zoro # G0216845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XSPG12
Zoro #
G0216845
UPC #
725559031236
Country of Origin
United States

Dimensions

Lacing Length
12 in
For Maximum Belt Thickness
3/32 in
For Minimum Belt Thickness
1/16 in
For Minimum Pulley Diameter
2 in

Details

Lacing Type
Clipper
Lacing Number
#1
Lacing Material
Stainless Steel
Maximum Working Tension
25 piw
Includes Connecting Pins
No
Item
Conveyor Belt Lacing
Lacing Hook Style
Long Leg (LL)

Description

Conveyor Belt Lacing, Clipper, Long Leg (LL), #1, 12 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/16 in, For Maximum Belt Thickness 3/32 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 25 piw, Includes Connecting Pins No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.