Zoro Homepage
This item is Discontinued.
Flexco Conveyor Belt Lacing, Lacing 36" L 15-36

Conveyor Belt Lacing, Lacing 36" L (Discontinued)

  • Mfr # 15-36
  • Zoro # G0217159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-36
Zoro #
G0217159
UPC #
725559033315
Country of Origin
United States

Dimensions

Lacing Length
36 in
For Maximum Belt Thickness
5/32 in
For Minimum Belt Thickness
1/8 in
For Minimum Pulley Diameter
2 1/2 in

Details

Lacing Type
Alligator Lacing
Lacing Number
#15
Lacing Material
Steel
Maximum Working Tension
65 PIW
Includes Connecting Pins
Yes
Item
Conveyor Belt Lacing
Lacing Hook Style
Standard Point

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #15, 36 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 1/2 in, Maximum Working Tension 65 PIW, Includes Connecting Pins Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.