Zoro Homepage
This item is Discontinued.
Flexco Conveyor Belt Lacing, Lacing 60" L 550J60NC

Conveyor Belt Lacing, Lacing 60" L (Discontinued)

  • Mfr # 550J60NC
  • Zoro # G0217816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550J60NC
Zoro #
G0217816
UPC #
725559028731
Country of Origin
United States

Dimensions

Lacing Length
60 in
For Maximum Belt Thickness
5/8 in
For Minimum Belt Thickness
1/4 in
For Minimum Pulley Diameter
9 in

Details

Lacing Type
Bolt-Hinge
Lacing Number
550
Lacing Material
Steel
Maximum Working Tension
300 piw
Includes Connecting Pins
Yes
Lacing Hook Style
Standard Point
Item
Conveyor Belt Lacing

Description

Conveyor Belt Lacing, Bolt-Hinge, Standard Point, 550, 60 in Lacing Length, Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 5/8 in, For Minimum Pulley Diameter 9 in, Maximum Working Tension 300 piw, Includes Connecting Pins Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.