Zoro Homepage
This item is Discontinued.
Flexco Conveyor Belt Lacing, Lacing 60" L RS187J60NC

Conveyor Belt Lacing, Lacing 60" L (Discontinued)

  • Mfr # RS187J60NC
  • Zoro # G0217140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS187J60NC
Zoro #
G0217140
UPC #
725559229480
Country of Origin
United States

Dimensions

Lacing Length
60 in
For Maximum Belt Thickness
1/4 in
For Minimum Belt Thickness
3/16 in
For Minimum Pulley Diameter
4 in

Details

Lacing Type
Staple-Style Alligator
Lacing Number
RS187
Lacing Material
Steel
Maximum Working Tension
200 piw
Includes Connecting Pins
Yes
Lacing Hook Style
Standard Point
Item
Conveyor Belt Lacing

Description

Conveyor Belt Lacing, Staple-Style Alligator, Standard Point, RS187, 60 in Lacing Length, Steel, For Minimum Belt Thickness 3/16 in, For Maximum Belt Thickness 1/4 in, For Minimum Pulley Diameter 4 in, Maximum Working Tension 200 piw, Includes Connecting Pins Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.