Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flexco Conveyor Belt Lacing, Lacing 72" L 375XJ72NC

Conveyor Belt Lacing, Lacing 72" L (Discontinued)

  • Mfr # 375XJ72NC
  • Zoro # G0217229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375XJ72NC
Zoro #
G0217229
UPC #
725559458316
Country of Origin
United States

Dimensions

Lacing Length
72 in
For Maximum Belt Thickness
13/32 in
For Minimum Belt Thickness
1/4 in
For Minimum Pulley Diameter
6 in

Details

Lacing Type
Bolt-Hinge
Lacing Number
375X
Lacing Material
Steel
Maximum Working Tension
190 piw
Includes Connecting Pins
Yes
Lacing Hook Style
Standard Point
Item
Conveyor Belt Lacing

Description

Conveyor Belt Lacing, Bolt-Hinge, Standard Point, 375X, 72 in Lacing Length, Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 13/32 in, For Minimum Pulley Diameter 6 in, Maximum Working Tension 190 piw, Includes Connecting Pins Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.