Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 1 Clipper Galvanized Lace w/Pins, PK24

  • Mfr # 28000305

  • Zoro # G6966635


product price: $78.19
/pk 24, $3.26/ea
Free Shipping & Returns

Key Features

Lacing Type
Clipper
Lacing Number
#1
Lacing Length
6 in
Lacing Material
Steel
For Maximum Belt Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28000305
Zoro #
G6966635
UPC #
725559754289
Country of Origin
United States

Dimensions

Lacing Length
6 in
For Maximum Belt Thickness
5/32 in
For Minimum Belt Thickness
1/8 in
For Minimum Pulley Diameter
2 in
Length (In.)
6

Details

Lacing Type
Clipper
Lacing Number
#1
Lacing Material
Steel
Includes Connecting Pins
Yes
Material
Steel
Item
Conveyor Belt Lacing
For Use On
1/8"-5/32" Thick Belt
Type
#1 Clipper Lace

Description

Conveyor Belt Lacing, Clipper, #1, 6 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 in, Includes Connecting Pins Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.