Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 20 Alligator Lacing, 24 In, SS, PK4

  • Mfr # 28000322

  • Zoro # G6424905


product price: $637.99
/pk 4, $159.50/ea
Free Shipping & Returns

Key Features

Lacing Type
Alligator
Lacing Number
#20
Lacing Length
30 in
Lacing Material
Stainless Steel
For Maximum Belt Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000322
Zoro #
G6424905
UPC #
725559888557
Country of Origin
United States

Dimensions

Lacing Length
30 in
For Maximum Belt Thickness
3/16 in
For Minimum Belt Thickness
5/32 in
For Minimum Pulley Diameter
3 in
Length (In.)
30

Details

Lacing Type
Alligator
Lacing Number
#20
Lacing Material
Stainless Steel
Maximum Working Tension
95 piw
Includes Connecting Pins
No
Material
Stainless Steel
Item
Conveyor Belt Lacing
Type
#20 Alligator Lace
For Use On
Belt thickness range of .16" to .19"

Description

Conveyor Belt Lacing, Alligator, #20, 30 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 5/32 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 95 piw, Includes Connecting Pins No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.