Shop FLEXCO
See all product information
Create Account
Quick Change Chuck, Bolt-Hinge, 550
- Mfr # 28001595
- Zoro # G7176547
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
For Lacing Number
550
For Lacing Type
Bolt-Hinge
Lacing Tool Type
Quick Change Chuck
For Use On
550 Lacing
Type
5552 Quick Change Chuck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28001595
- Zoro #
- G7176547
- UPC #
- 725559756887
- Country of Origin
- United States
Details
- Item
- Quick Change Chuck
- For Lacing Number
- 550
- For Lacing Type
- Bolt-Hinge
- Lacing Tool Type
- Quick Change Chuck
- For Use On
- 550 Lacing
- Type
- 5552 Quick Change Chuck
Description
Conveyor Belt Lacing Tool, Quick Change Chuck, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.