Zoro Homepage

RS187J36 Lacing, L36 In, PK4

  • Mfr # 28001493

  • Zoro # G6695972


product price: $530.99
/pk 4, $132.75/ea
Free Shipping & Returns

Key Features

Lacing Type
Staple-Style Alligator
Lacing Number
RS187
Lacing Length
36 in
Lacing Material
Steel
For Maximum Belt Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001493
Zoro #
G6695972
UPC #
725559756931
Country of Origin
United States

Dimensions

Lacing Length
36 in
For Maximum Belt Thickness
1/4 in
For Minimum Belt Thickness
3/16 in
For Minimum Pulley Diameter
4 in
Length (In.)
36

Details

Lacing Type
Staple-Style Alligator
Lacing Number
RS187
Lacing Material
Steel
Maximum Working Tension
200 piw
Includes Connecting Pins
Yes
Material
Steel
Item
Conveyor Belt Lacing
Type
RS187J36

Description

Conveyor Belt Lacing, Staple-Style Alligator, RS187, 36 in Lacing Length, Steel, For Minimum Belt Thickness 3/16 in, For Maximum Belt Thickness 1/4 in, For Minimum Pulley Diameter 4 in, Maximum Working Tension 200 piw, Includes Connecting Pins Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.