Zoro Homepage

RS62J36NC Galvanized w/pin 4/box

  • Mfr # 28000370

  • Zoro # G6468497


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Lacing Type
Staple-Style Alligator
Lacing Number
RS62
Lacing Length
36 in
Lacing Material
Steel
For Maximum Belt Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000370
Zoro #
G6468497
UPC #
725559755255
Country of Origin
United States

Dimensions

Lacing Length
36 in
For Maximum Belt Thickness
1/8 in
For Minimum Belt Thickness
1/16 in
For Minimum Pulley Diameter
2 in
Length (In.)
36

Details

Lacing Type
Staple-Style Alligator
Lacing Number
RS62
Lacing Material
Steel
Maximum Working Tension
100 piw
Includes Connecting Pins
Yes
Item
Conveyor Belt Lacing
Type
RS62J36NC
Material
Steel

Description

Conveyor Belt Lacing, Staple-Style Alligator, RS62, 36 in Lacing Length, Steel, For Minimum Belt Thickness 1/16 in, For Maximum Belt Thickness 1/8 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 100 piw, Includes Connecting Pins Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.