Shop FLEXCO
See all product information
Create Account
Templates, Bolt-Hinge, 550
- Mfr # 28001550
- Zoro # G6829934
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Lacing Tool Type
Templates
For Lacing Number
550
Type
524 Templet
Length (In.)
24
For Use On
550 Lacing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28001550
- Zoro #
- G6829934
- UPC #
- 725559756795
- Country of Origin
- United States
Dimensions
- Length (In.)
- 24
Details
- Item
- Templates
- Lacing Tool Type
- Templates
- For Lacing Number
- 550
- Type
- 524 Templet
- For Use On
- 550 Lacing
- For Lacing Type
- Bolt-Hinge
Description
Templates, Templates, For Lacing Type Bolt-Hinge, For Lacing Number 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.