Templates, Bolt-Hinge, 550
- Mfr # 28001557
- Zoro # G7006763
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Lacing Tool Type
Templates
Length (In.)
48
For Lacing Number
550
Material
Steel
For Lacing Type
Bolt-Hinge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28001557
- Zoro #
- G7006763
- UPC #
- 725559888533
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48
Details
- Lacing Tool Type
- Templates
- For Lacing Number
- 550
- Material
- Steel
- For Lacing Type
- Bolt-Hinge
- For Use On
- 550 Lacing
- Type
- 548 Templet
- Item
- Templates
Description
Conveyor Belt Lacing Tool, Templates, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.