Zoro Homepage
This item is Discontinued.
Flexcon Tank, Expansion, 20.0 G, 1 In.FNPT SXHT40

Tank, Expansion, 20.0 G, 1 In.FNPT (Discontinued)

  • Mfr # SXHT40
  • Zoro # G2183657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXHT40
Zoro #
G2183657
UPC #
795033082207
Country of Origin
United States

Dimensions

Height (In.)
28.8
Dia. (In.)
16

Details

Item
Expansion Tank
Inlet/Outlet NPT (In.)
1 (FNPT)
Max. Working Pressure (PSI)
100
Type
High Temperature Hydronic
Max. Temp. (F)
240
Diaphragm
Strong, Flexible, Butyl
Net Boiler Output x BtuM
425 to 600
Tank (Gal.)
20.0
Tank Type
Pressurized

Description

Expansion Tank, Tank Type Pressurized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.