Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x16x4 Pleated Air Filter, Standard Capacity, Synthetic, MERV 11, 1.0 Micron, 6 PK

  • Mfr # Flex-3

  • Zoro # G7384895


product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x16x4
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
666 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Flex-3
Zoro #
G7384895
UPC #
090747651108
Country of Origin
United States

Dimensions

Nominal Filter Size
20x16x4
Actual Filter Size
16 in x 16 in x 4-1/8 in
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Width
16 in
Actual Height
16 in
Actual Depth
4-1/8 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
666 cfm
Frame or Header Material
Cardboard
Media Material
Synthetic
Item
Pleated Air Filter
Media Color
White
Filter Frame Color
White
Final Recommended Resistance
1.2 WC
Style - Air Filters
Panel
Filter Efficiency - Air Filters
80% to 85%
Removes Particles Down To
1.0 Micron
Max. Temp.
150 Degrees F
Standards
ANSI/ASHRAE 52.2
Gasket Location
2 Sides
Filter Efficiency
80 %
Common Applications
Furnace Air Cleaner
Initial Resistance @ 300 fpm
0.1
Includes
Gasket Foam
Air Filter Item
Pleated Air Filter
Air Flow @ 500 fpm
1,111 cfm
Initial Resistance @ 500 fpm
0.24 in wc
For Use With (Systems)
Honeywell F100F2028/F200E1003, F100F2028, F200E1003, F100F2036/F200E1029, F100F2036, F200E1029
Filter Layer Type
Media
Includes Frame
Frame Included
Number of Filters
6
Compatible Manufacturer Model Number
F100F2028, F100F2036, F200E1003, F200E1029, FC100A1003, FC100A1011, FC200E1003, FC200E1011, POPUP1620, POPUP2020
Frame Material
Paperboard

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 1/8 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 117AU4, 117AU7, 117AU8, 117CL7, 278Y54, 2TE80, 2TE82, 33R165, 33R167, 3TMZ6, Compatible Manufacturer Model Number F100F2028, F100F2036, F200E1003, F200E1029, FC100A1003, FC100A1011, FC200E1003, FC200E1011, POPUP1620, POPUP2020, Number of Filters 6, Media Material Synthetic, Filter Layer Type Media, Nominal Depth 4 in, Nominal Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.