Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x20x4 Pleated Air Filter, Standard Capacity, Synthetic, MERV 11, 1.0 Micron, 6 PK

  • Mfr # Flex-5

  • Zoro # G7367632


product price: $259.99
/pk 6, $43.33/ea
Sold in multiples of 6 for $1,559.94
Free Shipping & Returns

Key Features

Nominal Filter Size
25x20x4
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
1,041 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex-5
Zoro #
G7367632
UPC #
090747650705
Country of Origin
United States

Dimensions

Nominal Filter Size
25x20x4
Actual Filter Size
20 in x 20 in x 4-3/8 in
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in
Actual Height
20 in
Actual Width
20 in
Actual Depth
4-3/8 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
1,041 cfm
Frame or Header Material
Cardboard
Media Material
Synthetic
Item
Pleated Air Filter
Final Recommended Resistance
1.2 WC
Gasket Location
2 Sides
Common Applications
Furnace Air Cleaner
Max. Temp.
150 Degrees F
Filter Frame Color
White
Removes Particles Down To
1.0 Micron
Style - Air Filters
Panel
Initial Resistance @ 500 fpm
0.24 in wc
Air Flow @ 500 fpm
1,736 cfm
Filter Efficiency
80 %
Filter Efficiency - Air Filters
80% to 85%
Includes
Gasket Foam
Air Filter Item
Pleated Air Filter
Media Color
White
Initial Resistance @ 300 fpm
0.1
For Use With (Systems)
AprilAire 2120, AprilAire 2200
Compatible Manufacturer Model Number
201, 2120, 2200
Includes Frame
Frame Included
Frame Material
Paperboard
Filter Layer Type
Media
Number of Filters
6

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 in, Actual Height 25 in, Actual Width 20 in, Compatible Manufacturer Model Number 201, 2120, 2200, Number of Filters 6, Media Material Synthetic, Filter Layer Type Media, Nominal Depth 4 in, Nominal Height 25 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Particles, Dust, Lead, Bacteria, Filter Efficiency 80 Percent, Air Flow @ 300 fpm 1,041 cfm, Frame Material Paperboard, Includes Gasket Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.