SPT-2; Outlet Box Extension Cord, 16 AWG, Indoor, 16/3, 2 Outlets, 5-15R, Black, PVC, 5-15P

  • Mfr # 10' EF3

  • Zoro # G3928611


product price:  $78.15
/ea
Free Shipping & Returns

Key Features

Trade Designation
SPT-2; Outlet Box
Location
Indoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10' EF3
Zoro #
G3928611
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Cord Length
12 ft, 10 ft Covered
Nominal Outside Dia.
0.37 in

Details

Item
Extension Cord
Trade Designation
SPT-2; Outlet Box
Location
Indoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed
Shape
Flat
Distance Between Boxes
Only 1 Box
Number of Outlet Boxes
1
Watts
1875W
Temp. Range
221 Degrees F
Temp. Rating
221°F
Plug Style
Right Angle

Description

Covered Extension Cord, Location Indoor, Cord Length 12 ft, Wire Size 16 AWG, Max. Amps 13.0 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 2, Jacket Color Black, Jacket Material Rubber, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating 0 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Right Angle, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.