SPT-2; Outlet Box Extension Cord, 16 AWG, Indoor, 16/3, 2 Outlets, 5-15R, Yellow, PVC, 5-15P, 12 ft
- Mfr # 12' EF3
- Zoro # G9882277
product price:Â
$
65.99
/ea
Key Features
Trade Designation
SPT-2; Outlet Box
Location
Indoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12' EF3
- Zoro #
- G9882277
- UPC #
- -
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- SPT-2; Outlet Box
- Location
- Indoor
- Number of Outlets
- 2
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL Listed
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 12 ft
Description
Extension Cord w/Outlet Box,12 ft.,Ef3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.