Zoro Homepage

Adj. Standing Desk, Black, 330 lb Cap.

  • Mfr # E7LB557624BLK

  • Zoro # G515305031


product price: $764.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Overall Width
76 in
Overall Depth
55 in
Number of Shelves
0
Desktop Color
Black
Desktop Material
Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7LB557624BLK
Zoro #
G515305031
UPC #
810072831361
Country of Origin
China

Dimensions

Overall Width
76 in
Overall Depth
55 in
Height Adjustment Continuity
Continuous
Desktop Depth
55 in
Desktop Thickness
1 in
Minimum Desktop Height
25 in
Maximum Desktop Height
50 3/4 in
Desktop Width
76 in
Power Cord Length
122 in

Details

Item
Adjustable Standing Desk
Number of Shelves
0
Desktop Color
Black
Desktop Material
Particle Board
Includes
Cable Management Kit, Premium Keypad with Setting Memory
Frame Color
Black
Frame Material
Steel
Product Type
Adjustable Standing Desk
Number of Cabinets
0
Adjustment Mechanism
Electronic
Number of Keys
0
Weather Resistant
No
Number of Box Drawers
0
Includes Center Drawer
No
Assembly
Unassembled
Standards
FCC/UL/CE
Includes Assembly Tools
Yes
Number of Trays
0
Number of Cable Holes
0
Number of Locking File Drawers
0
Number of Casters/Glides
0
Weight Capacity
330 lb
Number of Locking Cabinets
0
Number of File Drawers
0
Number of Locking Box Drawers
0

Description

Desk

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.